Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M16 , Steel Plain Finish
Mfr # A4580160030
Zoro # G703500149
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M16
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4580160030
- Zoro # G703500149
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK50 (U51260.031.0075)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 (44540)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK (M07470.160.0050)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/2 in Shaft Dia, 10 PK (932607)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW8)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (A458010000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (A458006000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240USSW)
- FOREVERBOLT Flat Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 100 PK (FBMWASH8P100)
- Suburban Bolt And Supply General Washers