Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M12 , Steel Plain Finish
Mfr # A4580120020FW
Zoro # G503500301
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M12
- Outside Diameter 20 mm
- Standards DIN 433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4580120020FW
- Zoro # G503500301
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 20 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Standards | DIN 433 |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/16 in Bore Dia., 10 PK (U36050.218.0001)
- DOUBLE HH MFG 5/8X4-1/4 Hitch Pin (25223)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311207KSWSMS)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 6, Zinc Plated, 4 mm Ht, 100 PK (HN46005000-100P1)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (A458010000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish (A4580080004Z)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Plain Finish (A458008000W)
- HILLMAN Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (660055)
- Suburban Bolt And Supply General Washers