Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M12 , Steel Plain Finish
Mfr # A4580120006
Zoro # G703503935
product price: $0.82
/ea
Sold in multiples of 50 for $41.00
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M12
- Standards DIN 7349
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4580120006
- Zoro # G703503935
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Standards | DIN 7349 |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51709)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.050.0040)
- ZORO SELECT Dowel Pin, Steel, 10x40mm, PK10 (M39090.100.0040)
- BUYERS PRODUCTS Hitch Pin, PK 10 (HP6253WC10)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish (A0580240USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (A458010000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42623)
- Suburban Bolt And Supply General Washers