Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size M10 , Steel Plain Finish
Mfr # A4580100USSWH~
Zoro # G803504269
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M10
- Minimum Thickness 4 in
- Maximum Thickness 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4580100USSWH~
- Zoro # G803504269
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 4 in |
Maximum Thickness | 5 in |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 5 PK (250184BG)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC6925-SS)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish (A6580060USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size #10 , Steel Zinc Yellow Finish (A0580120SAEWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (A458006000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish (A0580280USSWZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 200 PK (5RKG7)
- Suburban Bolt And Supply General Washers