Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish
Mfr # A0580560SAEWZ
Zoro # G703500330
Sold in multiples of 50 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.750 in
- Minimum Thickness 0.108 in
- Maximum Thickness 0.160 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580560SAEWZ
- Zoro # G703500330
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1.750 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.108 in |
Maximum Thickness | 0.160 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx30mm, PK10 (M51260.100.0030)
- ZORO SELECT Flush Type Hole Plug Assortment, 349 Pc (8165)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 4 in L, 10 PK (822360G)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (933148)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (A458010000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish (A0580400SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Plain Finish (A0581000SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (A0580320SAEWZYD)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 10 PK (Z8808)
- Suburban Bolt And Supply General Washers