Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish
Mfr # A0580400SAEW
Zoro # G503500097
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 1.312 in
- Minimum Thickness 0.074 in
- Maximum Thickness 0.121 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580400SAEW
- Zoro # G503500097
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1.312 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.074 in |
Maximum Thickness | 0.121 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (U04360.031.0100)
- DISCO Blk Alum Split Type Rivets, 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10966PK)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .003x6x50" (003-6-50)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32979)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish (A0580360SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish (A6580060USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish (A0580280USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Plain Finish (A058116A325W)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HS-1000SAEHZYBAGGR)
- Suburban Bolt And Supply General Washers