Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish
Mfr # A058040000W
Zoro # G803503965
product price: $2.39
/ea
Sold in multiples of 20 for $47.80
$47.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size 5/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A058040000W
- Zoro # G803503965
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55420.043.0001)
- ZORO SELECT Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51811.037.0001)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U51500.037.0400)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A458010HARDZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (A0580240SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish (A4580140USSWZ)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , Aluminum 50 PK (71821)
- Suburban Bolt And Supply Flat Washers