Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish
Mfr # A2580400USSW
Zoro # G803503880
product price: $0.72
/ea
Sold in multiples of 100 for $72.00
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/8"
- Outside Diameter 1-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2580400USSW
- Zoro # G803503880
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1-1/2 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62716)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01300.060.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (MS15795-811)
- ZORO SELECT Low Crown Cap Nut, 1"-8, 18-8 Stainless Steel, Plain, 1-35/64 in H (CPB258)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW8)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (A2580200USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish (A4580200USSWZ)
- ZORO SELECT Flat Washer, Fits Bolt Size .281-.625" , Stainless Steel Passivated Finish, 3000 PK (MS15795-810)
- Suburban Bolt And Supply Flat Washers