Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish
Mfr # A0580240USSWZ
Zoro # G103500077
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.000 in
- Minimum Thickness 0.064 in
- Maximum Thickness 0.104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580240USSWZ
- Zoro # G103500077
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1.000 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.064 in |
Maximum Thickness | 0.104 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-7/16X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.5D)
- HERITAGE Clevis Pin, 7/8" x 8", LCS PL (CLP-0875-8000)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0002)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish (A0580280USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish (A4580140USSWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish (A4580080004Z)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (A0580320SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish (A0580480SAEWZYD)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (U04035.075.0001)
- Suburban Bolt And Supply Flat Washers