Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish
Mfr # A0580480SAEW
Zoro # G203500229
Sold in multiples of 100 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 1.469 in
- Minimum Thickness 0.108 in
- Maximum Thickness 0.160 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580480SAEW
- Zoro # G203500229
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1.469 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.108 in |
Maximum Thickness | 0.160 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 1 3/4 in Usbl L, 2 5/16 in L (U39683.025.0175)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- L.H. DOTTIE Wood Screw, #10, 2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 50 PK (PHFW102)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Plain Finish (A0581000SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M12 , Brass (A9580120USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish (A0580360SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A058040000W)
- TE-CO Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 10 PK (42610)
- Suburban Bolt And Supply Flat Washers