Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish
Mfr # A058048000W
Zoro # G703504277
product price: $4.55
/ea
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size 3/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A058048000W
- Zoro # G703504277
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR 3/8" Diameter Flush Mount Kit (SOK-FMCAP7)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (LDT-1240)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 68 mm, Steel, Plain, 50 PK (M21520.140.0050)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 10 PK (M01200.120.0170)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Plain Finish (A058116A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (A458006000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100USSWZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.112.0001)
- Suburban Bolt And Supply General Washers