Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish
Mfr # A0580320SAEWZYD
Zoro # G103500299
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1.062 in
- Minimum Thickness 0.074 in
- Maximum Thickness 0.121 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580320SAEWZYD
- Zoro # G103500299
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.062 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.074 in |
Maximum Thickness | 0.121 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (U27101.025.0075)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 50 PK (UST235769)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK (UST235914)
- GRIP-RITE Common Nail, 3-1/4 in L, Bright Finish, 2500 PK (GRC12PD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A058040000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size #10 , Steel Plain Finish (A0580120USSW)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12NZ)
- Suburban Bolt And Supply General Washers