Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish
Mfr # A258012MS808
Zoro # G803504184
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size #10
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A258012MS808
- Zoro # G803504184
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53827)
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- A & I PRODUCTS Woodruff Key Assortment, 250 Pc. 7" x3" x1" (A-WK250)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0800)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Plain Finish (A458008000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish (A0580480SAEWZYD)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW8)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (A2580200USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200USSWZ)
- ACEDS 0.38 in. Galvanized Flat Washer (56355)
- Suburban Bolt And Supply General Washers