Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish
Mfr # A0581000SAEWZ
Zoro # G703500323
Sold in multiples of 50 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2.00 in
- Minimum Thickness 0.108 in
- Maximum Thickness 0.160 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0581000SAEWZ
- Zoro # G703500323
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2.00 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.108 in |
Maximum Thickness | 0.160 in |
Standards | SAE Standards, ASME B18.21.1, RoHS 3, REACH, Specialty Metals Compliant |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05110)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK1160 (4NEW2)
- DELTANA Wood Screw, Paint Black Steel (SCWS975U1B)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-250-2500-SZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Zinc Plated Finish (A0581080SAEWZ)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Plain Finish (A4580080004)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXD1)
- Suburban Bolt And Supply General Washers