Shop All Flat Washers
Suburban Bolt And Supply
Flat Washer, Fits Bolt Size 1" , Steel Plain Finish
Mfr # A0581000SAEW
Zoro # G503500288
product price: $0.73
/ea
Sold in multiples of 50 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 2.00 in
- Minimum Thickness 0.108 in
- Maximum Thickness 0.160 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0581000SAEW
- Zoro # G503500288
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1" |
Outside Diameter | 2.00 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.108 in |
Maximum Thickness | 0.160 in |
Standards | SAE Standards, ASME B18.21.1, RoHS 3, REACH, Specialty Metals Compliant |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (39826)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0020)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 10000 PK (0606KPP188)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Zinc Plated (K2036-ZN)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish (A0580400USSW)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Plain Finish (A458010000W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A058108A325W)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Plain Finish (A4580080004)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- Suburban Bolt And Supply Flat Washers