Shop All Flange Nuts
Suburban Bolt And Supply
Flange Nut, M8, Class 8, Zinc Plated
Mfr # A44200800FLS
Zoro # G703463192
Sold in multiples of 250 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 6923
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A44200800FLS
- Zoro # G703463192
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | M8 |
Details
Item | Flange Nut |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 20 mm L (3205PK)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0062)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931012)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M625D7985AB)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #8-32, Steel, Grade 2, Plain (A04201000FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Stainless Steel, Plain (A64200600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Zinc Plated (A44200600FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-32, Steel, Grade 2, Plain (A04301200FL)
- AMPG Flange Nut, 1/4"-28, 316 Stainless Steel, 316 H5, Plain, 1/2 in Hex Wd, 5/16 in Hex Ht (ZNF61614F)
- Suburban Bolt And Supply Flange Nuts