Shop All Flange Nuts
Suburban Bolt And Supply
Flange Nut, M6, Zinc Plated
Mfr # A44200600FLZ
Zoro # G903497546
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Finish Zinc Plated
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A44200600FLZ
- Zoro # G903497546
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | M6 |
Details
Item | Flange Nut |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Black Oxide Hex Hex Drive, 200 PK (3748LB)
- SENCO Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Square Drive, 1000 PK (08T125W)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (2UJL7)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (30A0608-EA-100)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Stainless Steel, Plain (A64200600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Stainless Steel, Plain (A24201600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Steel, Grade 2, Zinc Plated (A04201600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #8-32, Steel, Grade 2, Plain (A04201000FL)
- HHIP Flange Nut, M12-175, Black Oxide (3903-1264)
- Suburban Bolt And Supply Flange Nuts