Shop All Flange Nuts
Suburban Bolt And Supply
Flange Nut, M10, Zinc Plated
Mfr # A44201000FLZ
Zoro # G903497119
product price: $0.41
/ea
Sold in multiples of 50 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Finish Zinc Plated
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A44201000FLZ
- Zoro # G903497119
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | M10 |
Details
Item | Flange Nut |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BRB)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Solid Brass, 15 PK (61066)
- MKT FASTENING SUP-R-STUD TZ Long Lag Shield, 3/4" Dia, 2" L, Alloy Steel Plain, 25 PK (3308000)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Stainless Steel, 316, Plain Finish (U55070.075.7200)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLS)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Stainless Steel, Plain (A64200600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Steel, Grade 2, Zinc Plated (A04201600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (A04202000FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Stainless Steel, Plain (A24201600FL)
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- Suburban Bolt And Supply Flange Nuts