Shop All Flange Nuts
Suburban Bolt And Supply
Flange Nut, 3/4"-10, Grade F, Zinc Plated
Mfr # A04204800NEFLZ
Zoro # G503497595
product price: $2.15
/ea
Sold in multiples of 20 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Material Grade/Class Grade F
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04204800NEFLZ
- Zoro # G503497595
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 3/4"-10 |
Details
Item | Flange Nut |
Material Grade/Class | Grade F |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (07A200P)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0300)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03749)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 970 PK (52491)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #8-32, Stainless Steel, Plain (A24201000FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M12, Zinc Plated (A44201200FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (A04202000FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-32, Steel, Grade 2, Plain (A04301200FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Stainless Steel, Plain (A64200600FL)
- MIDWEST FASTENER Flange Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 12 PK (932121)
- Suburban Bolt And Supply Flange Nuts