Shop All Flange Nuts
Suburban Bolt And Supply
Flange Nut, 1/2"-13, Steel, Grade 2, Zinc Plated
Mfr # A04203200FL
Zoro # G603459455
product price: $0.35
/ea
Sold in multiples of 100 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04203200FL
- Zoro # G603459455
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade A, Plain Finish (U20200.100.9999)
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4481-BR)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53827)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 7" L, Steel Zinc Plated, 50 PK (37112AWG)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Zinc Plated (A44200600FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLZ)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #8-32, Steel, Grade 2, Plain (A04201000FL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (A04202000FL)
- AMPG Flange Nut, 7/8"-9, 316 Stainless Steel, 316 H5, Plain, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (ZNF61678C)
- Suburban Bolt And Supply Flange Nuts