Shop All Fender Washers
Suburban Bolt And Supply
Fender Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish
Mfr # A6580040012FW
Zoro # G803503835
product price: $0.22
/ea
Sold in multiples of 100 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M4
- Outside Diameter 12 mm
- Minimum Thickness 0.90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6580040012FW
- Zoro # G803503835
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 12 mm |
Inside Diameter | 4.3 mm |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.90 mm |
Maximum Thickness | 1.10 mm |
Washer Standards | DIN 9021 |
System of Measurement | Metric |
Rockwell Hardness | B52 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38130.050.0001)
- AMPG Cage Nut, 3/8"-16, Zinc Plated Finish (Z4512)
- ZORO SELECT Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 35 mm L, 25 PK (M01256.140.0035)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" Zinc Plated Finish (A0580200100FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240100FW)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100030FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (A0580240116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (A0580120116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200116FWZ)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03937)
- Suburban Bolt And Supply General Washers