Shop All Fender Washers
Suburban Bolt And Supply
Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish
Mfr # A4580100025FWZ
Zoro # G503503838
product price: $0.68
/ea
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M10
- Outside Diameter 25 mm
- Minimum Thickness 3.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4580100025FWZ
- Zoro # G503503838
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 25 mm |
Inside Diameter | 10.5 mm |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3.70 mm |
Maximum Thickness | 4.30 mm |
System of Measurement | Metric |
Rockwell Hardness | B76 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK (77303)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish (Z8954G)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 50 PK (FBSCAPS14201P50)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (A0580320116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, , Steel Zinc Plated Finish (A0580160116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, , Steel Zinc Plated Finish (A0580160100FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (A0580120116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (A0580240116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200116FWZ)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74377)
- Suburban Bolt And Supply General Washers