Shop All Fender Washers
Suburban Bolt And Supply
Fender Washer, Fits Bolt Size 5/16" Zinc Plated Finish
Mfr # A0580200100FWZ
Zoro # G803503811
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- For Screw Size 5/16"
- Outside Diameter 1 in
- Inside Diameter 5/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580200100FWZ
- Zoro # G803503811
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1 in |
Inside Diameter | 5/16 in |
Details
Item | Fender Washer |
Finish | Zinc Plated |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK Eye Bolt M16-2.00, 1-3/4 in Shank, 1-3/8 in ID, Steel (41308)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 100 PK (1110)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (6910SD-PWR)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Plain Finish (U20200.075.2400)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (A0580320116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240100FW)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel (A2580240008)
- SUBURBAN BOLT AND SUPPLY Fender Washer, , Steel Zinc Plated Finish (A0580160116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (A0580240116FWZ)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/8" , Steel Black Oxide Finish, 50 PK (36301)
- Suburban Bolt And Supply Fender Washers