Shop All Fender Washers
Suburban Bolt And Supply
Fender Washer, Fits Bolt Size 3/8" , Stainless Steel
Mfr # A2580240008
Zoro # G203503831
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size 3/8"
- Outside Diameter 1 in
- Minimum Thickness 1/8 in
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2580240008
- Zoro # G203503831
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 3/8 in |
Details
Item | Fender Washer |
Material | Stainless Steel |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Fabric Hook and Eye USA Inc Industrial Strength Tape;Hook & Loop;Waterproof;2 in. (945352)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 85 mm L, 50 PK (M01200.100.0085)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0075)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia (34051)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (A0580240116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, , Steel Zinc Plated Finish (A0580160116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" Zinc Plated Finish (A0580200100FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240100FW)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (A0580320116FWZ)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0125)
- Suburban Bolt And Supply Fender Washers