Shop All Fender Washers
Suburban Bolt And Supply
Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish
Mfr # A0580320132FWZ
Zoro # G103503832
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Minimum Thickness 0.042 in
- Maximum Thickness 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580320132FWZ
- Zoro # G103503832
- Country of Origin Unknown
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.500 in |
Inside Diameter | 0.531 mm |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.042 in |
Maximum Thickness | 0.051 in |
System of Measurement | Inch |
Rockwell Hardness | Not rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17730)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.080.0030)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.938 in L, Aluminum, 20 PK (U69316.037.0200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (1KB18)
- SUBURBAN BOLT AND SUPPLY Fender Washer, , Steel Zinc Plated Finish (A0580160116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (A0580120116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, , Steel Zinc Plated Finish (A0580160100FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (A0580320116FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100030FWZ)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (A0580200116FWZ)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0175)
- Suburban Bolt And Supply Fender Washers