Shop All Eye Bolts
Suburban Bolt And Supply
Eye Bolt With Shoulder, 2-1/2 in Shank
Mfr # A0381000232
Zoro # G003498085
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 2-1/2 in
- Type Shoulder
- Eyebolt Type Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0381000232
- Zoro # G003498085
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Shank Length | 2-1/2 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Type | Shoulder |
Eyebolt Type | Shoulder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53569)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001005)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 25 PK (10683PK)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.040.0020)
- US CARGO CONTROL Eye Bolt 1/4", 4 in Shank, 1/2 in ID, Steel, Galvanized (GVSEB14X4)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51709)
- J.W. WINCO Eye Bolt M8, 20 mm ID, Stainless Steel (580-M8-NI)
- KIPP Eye Bolt Without Shoulder, M12, 57.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.11270)
- INDUSCO Eyebolt, 1/2x3-1/4", Screw Galvanized (36500351)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1030x48)
- INDUSCO Eyebolt, 3/8"x 3", Regular Nut Hdg (36500023)
- Suburban Bolt And Supply Eye Bolts