Shop All Eye Bolts
Suburban Bolt And Supply
Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank
Mfr # A0381080248
Zoro # G403498104
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Shank Length 2-3/4 in
- Eyebolt Type Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0381080248
- Zoro # G403498104
- Country of Origin Unknown
- Category Eye Bolts
Dimensions
Thread Size | 1-1/8"-7 |
Shank Length | 2-3/4 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Eyebolt Type | Shoulder |
Type | Shoulder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M6-1.00 x 12 mm Round Machine Screw, Polished Stainless Steel (K1329.06X12)
- ZORO SELECT Oversized Key Stock, 305 mm L, 14 mm W, 25 mm H, Carbon Steel (WWG362514305)
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length (3872)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Steel, 50 PK (U69155.013.0080)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Galvanized (N2005-4)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 120 PK (X1E-CON-SCR-EYE-1020x120)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0400)
- KIPP Eye Bolt Without Shoulder, M20, 100 mm Shank, 18 mm ID, Stainless Steel, Bright (K1418.120120)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M22-2.50, 36 mm Shank, 40 mm ID, Steel, Plain, 5 PK (M16000.220.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M14-2.00, 27 mm Shank, 35 mm ID, Steel, Plain, 10 PK (M16000.140.0001)
- RICHELIEU AMERICA Onward Eye Bolt with Lag Thread, 5/16 in Dia Eye, 175 lb Working Load, Steel, Zinc (2154XB)
- Suburban Bolt And Supply Eye Bolts