Shop All Lock Nuts
Suburban Bolt And Supply
External Tooth Lock Washer Lock Nut, #10-32, Stainless Steel
Mfr # A243012000K
Zoro # G203504913
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A243012000K
- Zoro # G203504913
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Lock Nut |
Hex Type | External Tooth Lock Washer |
Lock Type | External Tooth Lock Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.2400)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 40 PK (36324)
- J.W. WINCO Slotted Spanner Lock Nut, M15, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht (1804.1-M15X1)
- ZORO SELECT 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0150)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, M10, Steel, Zinc Plated (A44201000ST)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc (A04302400STZYD)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/16"-24, Stainless Steel (A2430200NTE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M24-2.00, Steel, Plain (A44302400NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Grade 8, Plain (A042040000J8)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, M6, Steel, Plain (A44200600ST)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12423.075.0001)
- Suburban Bolt And Supply Lock Nuts