Shop All Tooth Lock Washers
Suburban Bolt And Supply
External Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish
Mfr # A6580040000E
Zoro # G503503944
product price: $0.06
/ea
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 8 mm
- Minimum Thickness 0.4 mm
- Maximum Thickness 0.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6580040000E
- Zoro # G503503944
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 8 mm |
Inside Diameter | 4.3 mm |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.4 mm |
Maximum Thickness | 0.6 mm |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 6 PK (79564)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0300)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M04104.120.0050)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive, 200 PK (U31300.013.0200)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (A0580480000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/2 in Steel, Plain Finish (A0580320000IE)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish (A0580160000IEZ)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (A0580240000IE)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish (50WEI188)
- Suburban Bolt And Supply Tooth Lock Washers