Shop All Tooth Lock Washers
Suburban Bolt And Supply
External Tooth Lock Washer, For Screw Size 7/8 in Steel, Plain Finish
Mfr # A0580560000E
Zoro # G803500483
product price: $0.68
/ea
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 1.410 in
- Minimum Thickness 0.052 in
- Maximum Thickness 0.060 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580560000E
- Zoro # G803500483
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.410 in |
Inside Diameter | 0.897 in |
Details
Item | External Tooth Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.052 in |
Maximum Thickness | 0.060 in |
System of Measurement | Inch |
Material Grade/Class | C34 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8X5 PIN COTTER ZINC (37580PC)
- MKT FASTENING Wire Mesh Screen, 6 in L, 3/4 in Dia. (7712924)
- MIDWEST FASTENER Lag Screw, 1/2 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01342)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0540-188)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (A0580480000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish (A0580160000IEZ)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (A0580240000IE)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/2 in Steel, Plain Finish (A0580320000IE)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03985)
- Suburban Bolt And Supply Tooth Lock Washers