Shop All Tooth Lock Washers
Suburban Bolt And Supply
External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish
Mfr # A2580120000E
Zoro # G203500571
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 0.410 in
- Minimum Thickness 0.018 in
- Maximum Thickness 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2580120000E
- Zoro # G203500571
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.410 in |
Inside Diameter | 0.195 in |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.018 in |
Maximum Thickness | 0.024 in |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 10mmDx100mm L, SS A2, PK5 (M51700.100.0100)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG360875087512)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 30 mm Length, 10 PK (PKM6100-30SHC-01)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (A0580240000IE)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/2 in Steel, Plain Finish (A0580320000IE)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (A0580480000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish (A0580160000IEZ)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51501.016.0001)
- Suburban Bolt And Supply Lock Washers