Shop All External Retaining Rings
Suburban Bolt And Supply
External Retaining Ring, Steel 55 mm Shaft Dia
Mfr # A4690550000ER
Zoro # G103506598
product price: $0.87
/ea
Sold in multiples of 50 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 55 mm
- Material Steel
- System of Measurement Metric
- Meets/Exceeds DIN 471
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4690550000ER
- Zoro # G103506598
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 55 mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Metric |
Meets/Exceeds | DIN 471 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- ZORO SELECT Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK (M51420.030.0001)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0015 In, 6 In, Length: 100" (17160)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U55000.050.0125)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TY-018-SS)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 5 PK (TX-50SS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4-1/2 in Shaft Dia (U36000.450.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 8 mm Shaft Dia, 10 PK (DSH-8SA)
- MIDWEST FASTENER External Retaining Ring, Steel 7/8 in Shaft Dia, 25 PK (32122)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 155 mm Shaft Dia (M36000.155.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-5/16 in Shaft Dia, 25 PK (U36000.131.0001)
- Suburban Bolt And Supply External Retaining Rings