Shop All External Retaining Rings
Suburban Bolt And Supply
External Retaining Ring, Steel 4 mm Shaft Dia
Mfr # A46900400ESR
Zoro # G503506594
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 4 mm
- Material Steel
- System of Measurement Metric
- Meets/Exceeds DIN 471
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A46900400ESR
- Zoro # G503506594
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 4 mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Metric |
Meets/Exceeds | DIN 471 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH PG 21 NPB Locknut EMI/RFI (GM54/7PA)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel 25 PK (2458412)
- ZORO SELECT #8-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0200)
- ZORO SELECT Panel Nut, Round, 5/8-27, Brass, Plain, PK2 (Z0132)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK (BE-37ST PA)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36230.012.0001)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/8 in Shaft Dia, 5 PK (32133)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 47 mm Shaft Dia, 25 PK (M36000.047.0001)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK (SH-68ST ZD)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK (PO-18ST PA)
- Suburban Bolt And Supply External Retaining Rings