Shop All External Retaining Rings
Suburban Bolt And Supply
External Retaining Ring, Steel 38 mm Shaft Dia
Mfr # A46903800ESR
Zoro # G103506543
Sold in multiples of 20 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 38 mm
- Material Steel
- System of Measurement Metric
- Meets/Exceeds DIN 471
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A46903800ESR
- Zoro # G103506543
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 38 mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Metric |
Meets/Exceeds | DIN 471 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U01200.031.0075)
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 20mm L, PK100 (M07840.060.0020)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-1/4 in Shaft Dia (U36000.325.0001)
- NEWPORT FASTENERS External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.188 in Shaft Dia, 100 PK (872164)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 10 mm Shaft Dia, 5 PK (DSH-10SA)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/4 in Shaft Dia, 15 PK (X1E-CON-SNA-RIG-0750x15)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36000.087.0001)
- CONSOLIDATED BEARINGS Snap Rings Shaft Type Nnf, WRE140 (WRE-140)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 10 mm Shaft Dia, 100 PK (M36000.010.0001)
- Suburban Bolt And Supply External Retaining Rings