Shop All External Retaining Rings
Suburban Bolt And Supply
External Retaining Ring, Steel 20 mm Shaft Dia
Mfr # A46902000ESR
Zoro # G803506539
product price: $0.40
/ea
Sold in multiples of 100 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 20 mm
- Material Steel
- System of Measurement Metric
- Meets/Exceeds DIN 471
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A46902000ESR
- Zoro # G803506539
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 20 mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Metric |
Meets/Exceeds | DIN 471 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1.875 in Shaft Dia (SH-187-ZD)
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0087)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/2" (2500 / Pack) (DA15250)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55000.060.0040)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- ROTOR CLIP External-E Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SHI-050-SS)
- AFTERMARKET External Snap Right Fits Capello Quasar (WN-PMF-000011-PEX)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 160 mm Shaft Dia (M36000.160.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36000.037.0001)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 8 mm Shaft Dia, 10 PK (DE-7SA)
- Suburban Bolt And Supply External Retaining Rings