Shop All External Retaining Rings
Suburban Bolt And Supply
External Retaining Ring, Steel 1-3/8 in Shaft Dia
Mfr # A0691240000ER
Zoro # G103505096
product price: $1.15
/ea
Sold in multiples of 20 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1-3/8 in
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0691240000ER
- Zoro # G103505096
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-3/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01210.075.0600)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 20 PK (36312)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 1 in Wd, Black, 10 PK (1X18KVVS)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.062.0300)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 5 PK (SHR-150ST PA)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 9 mm Shaft Dia, 100 PK (M36000.009.0001)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 5 PK (TX-50SS)
- MIDWEST FASTENER External Retaining Ring, Steel 3/4 in Shaft Dia, 15 PK (32124)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK (C-37ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.438 in Shaft Dia (SH-043)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-3/4 in Shaft Dia (SH-275SS)
- Suburban Bolt And Supply External Retaining Rings