Shop All External Retaining Rings
Suburban Bolt And Supply
External Retaining Ring, Stainless Steel Plain Finish, 12 mm Shaft Dia
Mfr # A6690120000ER
Zoro # G203505088
product price: $1.99
/ea
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 12 mm
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A6690120000ER
- Zoro # G203505088
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 12 mm |
Details
Item | Retaining Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Nylon Plain, 1/2 in OD, 10 PK (15TSP035)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Rubber 8 PK (34221)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07000.037.0062)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 5 PK (TX-37SS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 11/32 in Shaft Dia (U36000.334.0001)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 5/16 in Shaft Dia, 20 PK (70692)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (SE-31SS)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 7 mm Shaft Dia, 100 PK (DSH-7ST PA)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/4 in Shaft Dia, 12 PK (932603)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-3/8 in Shaft Dia, 5 PK (WSM-137-S02)
- Suburban Bolt And Supply External Retaining Rings