Shop All Elevator Bolts
Suburban Bolt And Supply
Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish
Mfr # A0340200116EZ
Zoro # G703495704
product price: $0.74
/ea
Sold in multiples of 100 for $74.00
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340200116EZ
- Zoro # G703495704
- Country of Origin Unknown
- Category Elevator Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Material Grade/Class | Grade 2 |
Item | Elevator Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 10 PK (M04104.200.0090)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5186)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST ZD)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 1000 PK (PTN158S5)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish (A0340200200E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish (A0340160132EZ)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish (A0340240116E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish (A0340160116E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish (A0340200100E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 3/8"-16 Thrd Sz, 1-3/4 in L, Steel, Plain Finish (A0340240148E)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0200)
- Suburban Bolt And Supply Elevator Bolts