Shop All Elevator Bolts
Suburban Bolt And Supply
Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Plain Finish
Mfr # A0340200132E
Zoro # G303495760
product price: $0.67
/ea
Sold in multiples of 50 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340200132E
- Zoro # G303495760
- Country of Origin Unknown
- Category Elevator Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Material Grade/Class | Grade 2 |
Item | Elevator Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 7/16 in Lg (Z2300SS)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU60)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Znc, PK25 (U39101.021.0250)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 3/8"-16 Thrd Sz, 1-3/4 in L, Steel, Plain Finish (A0340240148E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish (A0340240116E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish (A0340160132EZ)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish (A0340160132E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish (A0340200100E)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish (A0340160116E)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0100)
- Suburban Bolt And Supply Elevator Bolts