Shop All Drywall Screws
Suburban Bolt And Supply
Drywall Screw, #8 x 3 in
Mfr # A0650100300D
Zoro # G703494523
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Fastener Length 3 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0650100300D
- Zoro # G703494523
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Item | Drywall Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (161151)
- DISCO Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11784PK)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (7A-B7MACH)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1 in ID, 316 Stainless Steel, Plain (N2025-316SS-6)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #8 x 1-5/8 in (A0650100140)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #6 x 2-1/4 in (A0650080216)
- ZORO SELECT Drywall Screw, #8 x 1-3/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0828CPG)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK (U31305.013.0200)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (50950)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 415 PK (3CDWS5)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 8000 PK (DPBI0-601251-8000P)
- Suburban Bolt And Supply Drywall Screws