Shop All Coupling Nuts
Suburban Bolt And Supply
Coupling Nut, 5/16"-24, Steel, Grade A, Plain, 7/8 in Lg
Mfr # A04302000CN
Zoro # G803463962
product price: $0.64
/ea
Sold in multiples of 50 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Material Steel
- Material Grade/Class Grade A
- Finish Plain
- Overall Length 7/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04302000CN
- Zoro # G803463962
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 7/8 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U04160.062.0375)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Hot Dip Galvanized Steel 25PK (9056123)
- BACKER-ON CMNT BOARD SCREW #9 750PK (23505)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38200.075.0001)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-20, Steel, Grade A, Plain, 7/8 in Lg (A04201600CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/8"-16, Steel, Grade A, Plain, 1/2 in Lg (A04202400CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg (A04301600CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1"-8, Stainless Steel, Plain, 2-3/8 in Lg (A24210000CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-6, Steel, Plain (A042048ACME)
- AMPG Coupling Nut, #6-32 and M4, Stainless Steel, Grade 18-8, Plain, 11 mm Lg, 11 mm Hex Wd (NUT6016XM4)
- ZORO SELECT Coupling Nut Reducer, 7/8"-9 and 3/4"-10, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 1-1/4 in Hex Wd (1JE69)
- Suburban Bolt And Supply Coupling Nuts