Shop All Coupling Nuts
Suburban Bolt And Supply
Coupling Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 1-3/4 in Lg
Mfr # A04302400CNZ
Zoro # G903497690
product price: $2.29
/ea
Sold in multiples of 20 for $45.80
$45.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04302400CNZ
- Zoro # G903497690
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1-3/4 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500800-004BX)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (50924)
- ZORO SELECT Cotter Pin, 6.3mmDx71mm L, Steel, PK25 (M39350.063.0071)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0050)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, #10-32, Steel, Grade A, Zinc, 3/4 in Lg (A04301200CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-20, Steel, Grade A, Plain, 7/8 in Lg (A04201600CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/8"-24, Steel, Grade A, Plain, 1-3/4 in Lg (A04302400CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-6, Steel, Plain (A042048ACME)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg (A04301600CN)
- ZORO SELECT Coupling Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 2 PK (250264BG)
- Suburban Bolt And Supply Coupling Nuts