Shop All Coupling Nuts
Suburban Bolt And Supply
Coupling Nut, 3/4"-5, Steel, Plain
Mfr # A042048ACME5
Zoro # G503497229
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Material Steel
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042048ACME5
- Zoro # G503497229
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-5 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42606)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00479)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Stainless Steel 10 PK (62192AWG188)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/2"-20, 10 Inserts (34088)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-6, Steel, Plain (A042048ACME)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, M10-1.50, Steel, Plain, 1-1/8 in Lg (A44201000CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Plain, 7/8 in Lg (A04301600CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-20, Steel, Grade A, Plain, 7/8 in Lg (A04201600CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 5/16"-24, Steel, Grade A, Plain, 7/8 in Lg (A04302000CN)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, #10-32, Steel, Grade A, Zinc, 3/4 in Lg (A04301200CN)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1 in Hex Wd (763430-BR-100)
- Suburban Bolt And Supply Coupling Nuts