Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 8.8, M8 Hex Head Cap Screw, Plain Steel, 30 mm L
Mfr # A4010080030
Zoro # G903458837
product price: $0.29
/ea
Sold in multiples of 200 for $58.00
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Fastener Length 30 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4010080030
- Zoro # G903458837
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 30 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ISO 4017 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 8mm L, PK100 (M07810.060.0008)
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0200)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (WS-1270)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0200)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (A0060240400ZYD)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (A2010240116)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132FLZ)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020240232Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (A4020100025)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L (A0060400216ZYD)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 3/8-16 Thread Size 1-3/4 Long Partially Threaded, 10PK (92198A630)
- Suburban Bolt And Supply Hex Head Cap Screws