Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 8.8, M7 Hex Head Cap Screw, Plain Steel, 45 mm L
Mfr # A4010070045
Zoro # G303489417
product price: $1.99
/ea
Sold in multiples of 20 for $39.80
$39.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M7
- Fastener Length 45 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4010070045
- Zoro # G303489417
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M7 |
Fastener Length | 45 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 5 in L (N04100.112.0500)
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZF601M7X25)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51450.031.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 15/32 in ID, Stainless Steel, Plain (5LAD7)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (A0030160232ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L (A0020240316ZYD)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 200 mm L (A4010240200)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020240232Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L (A0030480316ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/4 in L (A0030160216)
- ZORO SELECT Not Graded, 3/4" Hex Head Cap Screw, Plain Stainless Steel, 8 in L (24K984)
- Suburban Bolt And Supply Hex Head Cap Screws