Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L
Mfr # A4010060060Z
Zoro # G203464804
product price: $0.26
/ea
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6
- Fastener Length 60 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4010060060Z
- Zoro # G203464804
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6 |
Fastener Length | 60 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ISO4014 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Hex Head Cap Screw, 100 PK (LPS-400)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Yellow, 6 PK (60665)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 5000 PK (TRA704-5C)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (U33670.015.0052)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (A0030320700ZYD)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L (A2010200300)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L (A4050120040~~)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (A0020480532Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (A0060320800ZYD)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L (A4020160070ZYD)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U08210.025.0300)
- Suburban Bolt And Supply Hex Head Cap Screws