Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L
Mfr # A4010060020Z
Zoro # G603463995
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6
- Fastener Length 20 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4010060020Z
- Zoro # G603463995
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ISO 4017 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (79827)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (U04104.043.0700)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020320116)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L (A0020240316ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030280300ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (A0030480632ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2 in L (A0020280200)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24-2.00 Hex Head Cap Screw, Plain Steel, 400 mm L (A4050240400T)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 10 PK (HF18140300-010P2)
- Suburban Bolt And Supply Hex Head Cap Screws