Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L
Mfr # A4010050008Z
Zoro # G703463505
product price: $0.14
/ea
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M5
- Fastener Length 8 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4010050008Z
- Zoro # G703463505
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5 |
Fastener Length | 8 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ISO 4017 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07470.050.0008)
- LEVITON Reclosable Fastener, 15 ft, 0.5" Wd, Black (43115-15)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.200.1000)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5955PK)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030320100ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 8, 7/16"-14 Hex Head Cap Screw, Plain Steel, 7/8 in L (A0030280056)
- SUBURBAN BOLT AND SUPPLY Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0010160332Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020240116)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L (A0020240200)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L (A4050120040~~)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L (A0020240432Z)
- Suburban Bolt And Supply Hex Head Cap Screws