Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 8.8, M18 Hex Head Cap Screw, Plain Steel, 90 mm L
Mfr # A4010180090T
Zoro # G603489957
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M18
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4010180090T
- Zoro # G603489957
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M18 |
Fastener Length | 90 mm |
Details
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Light Duty Staples, P22, 24 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (225)
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1JA57)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (U07410.025.0400)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 25 PK (U12423.050.0001)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020240232Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 7/8 in L (A0020160056)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (A0020320132ZYD)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M8 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4020080040Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Plain Steel, 3 in L (A0020480300)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (A0020480600Z)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 3-1/4 in L, 50 PK (U08200.025.0325)
- Suburban Bolt And Supply Hex Head Cap Screws