Shop All Hex Head Cap Screws
Suburban Bolt And Supply
Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L
Mfr # A4010120035Z
Zoro # G603460611
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Fastener Length 35 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4010120035Z
- Zoro # G603460611
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 35 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | DIN933 |
Item | Hex Head Cap Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 8 PK (62602)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01062.062.0400)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- ALLIED TITANIUM 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Titanium (0001307)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3 in L (A0020240300)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (A0020320116Z)
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 7 in L (A0030360700)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16-2 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4020160040FLZ)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M24 Hex Head Cap Screw, Plain Steel, 200 mm L (A4010240200)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020480332Z)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (733106-100)
- Suburban Bolt And Supply Hex Head Cap Screws